Motion
71214449

Made in USA
71214449

11/16" Diam, 4 Flute, Carbide-Tipped 2MT Shank Core Drill, 8-1/4" Overall Length
MI ITEM #11699011
MFR #71214449
List Price$273.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71214449

11/16" Diam, 4 Flute, Carbide-Tipped 2MT Shank Core Drill, 8-1/4" Overall Length
MI ITEM #11699011
MFR #71214449

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$273.03/each for your price

Overview

Mfr description
71214449 71214449 11/16" 2MT C/T USA 4FL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Material
    Carbide-Tipped
  • Flute Length
    4-3/8 in
  • Drill Size
    11/16 in
  • Drill Size Tolerance
    0.000 to -0.001 in
  • Finish Coating
    Bright
  • Included Angle
    118
  • Number Of Flutes
    4
  • Min Starting Hole Diameter
    0.4810 in
  • Shank Type
    Morse Taper
  • Overall Length
    8-1/4 in
  • Tip Length
    7/8 in
  • Shank Taper Designation
    2MT
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text