Motion
71215362

Made in USA
71215362

9/16" Diam, 4 Flute, Carbide-Tipped Straight Shank Core Drill, 8-1/4" Overall Length
Mi Item #11699026
MFR #71215362
Price$232.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71215362

9/16" Diam, 4 Flute, Carbide-Tipped Straight Shank Core Drill, 8-1/4" Overall Length
Mi Item #11699026
MFR #71215362

Mfr description
71215362 71215362 9/16" C/T USA 4FL SS C
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cuts faster than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.55/each

Specifications

Dimensions

  • Drill Size
    9/16 in
  • Flute Length
    4-3/8 in
  • Included Angle
    118
  • Min Starting Hole Diameter
    0.3940 in
  • Overall Length
    8-1/4 in
  • Tip Length
    3/4 in

Details

  • Cutting Direction
    Right Hand
  • Drill Material
    Carbide-Tipped
  • Drill Size Tolerance
    0.000 to -0.001 in
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)