Motion
71215644

Made in USA
71215644

1" Diam, 4 Flute, Carbide-Tipped Straight Shank Core Drill, 9-1/2" Overall Length
MI ITEM #11699033
MFR #71215644
List Price$321.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71215644

1" Diam, 4 Flute, Carbide-Tipped Straight Shank Core Drill, 9-1/2" Overall Length
MI ITEM #11699033
MFR #71215644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$321.25/each for your price

Overview

Mfr description
71215644 71215644 1" C/T USA 4FL SS CORE
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Material
    Carbide-Tipped
  • Flute Length
    4-7/8 in
  • Drill Size
    1 in
  • Drill Size Tolerance
    0.000 to -0.001 in
  • Finish Coating
    Bright
  • Included Angle
    118
  • Number Of Flutes
    4
  • Min Starting Hole Diameter
    0.7000 in
  • Shank Type
    Straight
  • Overall Length
    9-1/2 in
  • Tip Length
    7/8 in
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text