Motion
71217087

Made in USA
71217087

1/8", 7/64" Diam Straight Shank, Carbide Tipped, Tile and Glass Drill Bit;2-1/2" Overall Length, Spear Shaped Cutting Bit
MI ITEM #11699044
MFR #71217087
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71217087

1/8", 7/64" Diam Straight Shank, Carbide Tipped, Tile and Glass Drill Bit;2-1/2" Overall Length, Spear Shaped Cutting Bit
MI ITEM #11699044
MFR #71217087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71217087 71217087 1/8X7/64 SHKX2 1/2 USA
  • Carbide tips cut faster than high speed steel. It provides good heat and wear resistance.
  • Spear points are used for fast cutting in glass, tile and ceramics.
  • Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Cutting Shape
    Spear
  • Drill Bit Material
    Carbide-Tipped
  • Drill Bit Size
    1/8 in
  • Overall Length
    2-1/2 in
  • PSC Code
    5133
  • Shank Cross Section Shape
    Round
  • Shank Diameter
    7/64 in
  • Shank Type
    Straight
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text