Motion
71212641

Made in USA
71212641

1" Carbide-Tipped Fast Spiral Drill Bit;6" OAL, 1/2" Shank Diam
MI ITEM #11699061
MFR #71212641
Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71212641

1" Carbide-Tipped Fast Spiral Drill Bit;6" OAL, 1/2" Shank Diam
MI ITEM #11699061
MFR #71212641

Mfr description
71250088 71250088 USA 1/8 X 3 LONG CARB.
  • Fast spiral bits have finer flutes and used in high speed applications. They are used on concrete, stainless steel and soft, nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.00/each

Specifications

Dimensions

  • Drill Bit Size
    1.0000 in, 1 in
  • Drill Point Angle
    118
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Material
    Carbide-Tipped
  • PSC Code
    5133
  • Removability
    No
  • Spiral Type
    Fast Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)