Motion
71250120

Made in USA
71250120

3/16" Carbide-Tipped Regular Spiral Drill Bit;3" OAL, 3/16" Shank Diam
MI ITEM #11699063
MFR #71250120
List Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71250120

3/16" Carbide-Tipped Regular Spiral Drill Bit;3" OAL, 3/16" Shank Diam
MI ITEM #11699063
MFR #71250120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.85/each for your price

Overview

Mfr description
71250161 71250161 USA 1/4 X 4 LONG CARB.
  • Regular, also known as medium spiral bits, are used in general purpose applications. They are used on soft, nonferrous materials.

Specifications

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.1875 in, 3/16 in
  • Drill Point Angle
    118
  • Material
    Carbide-Tipped
  • Overall Length
    3 in
  • PSC Code
    5133
  • Removability
    No
  • Shank Diameter
    3/16 in
  • Spiral Type
    Regular Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text