Motion
71250161

Made in USA
71250161

1/4" Carbide-Tipped Regular Spiral Drill Bit;4" OAL, .20" Shank Diam
MI ITEM #11699064
MFR #71250161
List Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71250161

1/4" Carbide-Tipped Regular Spiral Drill Bit;4" OAL, .20" Shank Diam
MI ITEM #11699064
MFR #71250161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.30/each for your price

Overview

Mfr description
71250179 71250179 1/4X6 LONG USA CARB. T
  • Regular, also known as medium spiral bits, are used in general purpose applications. They are used on soft, nonferrous materials.

Specifications

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.2500 in, 1/4 in
  • Drill Point Angle
    118
  • Material
    Carbide-Tipped
  • Overall Length
    4 in
  • PSC Code
    5133
  • Removability
    No
  • Shank Diameter
    .20 in
  • Spiral Type
    Regular Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text