Motion
71250179

Made in USA
71250179

1/4" Carbide-Tipped Regular Spiral Drill Bit;6" OAL, 1/4" Shank Diam
Mi Item #11699065
MFR #71250179
Price$4.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71250179

1/4" Carbide-Tipped Regular Spiral Drill Bit;6" OAL, 1/4" Shank Diam
Mi Item #11699065
MFR #71250179

Mfr description
71250203 71250203 USA 5/16 X 4 LONG CARB
  • Regular, also known as medium spiral bits, are used in general purpose applications. They are used on soft, nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.10/each

Specifications

Dimensions

  • Drill Bit Size
    0.2500 in, 1/4 in
  • Drill Point Angle
    118
  • Overall Length
    6 in
  • Shank Diameter
    1/4 in

Details

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Material
    Carbide-Tipped
  • PSC Code
    5133
  • Removability
    No
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)