Motion
71250203

Made in USA
71250203

5/16" Carbide-Tipped Regular Spiral Drill Bit;4" OAL, 1/4" Shank Diam
MI ITEM #11699066
MFR #71250203
List Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71250203

5/16" Carbide-Tipped Regular Spiral Drill Bit;4" OAL, 1/4" Shank Diam
MI ITEM #11699066
MFR #71250203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.38/each for your price

Overview

Mfr description
71250211 71250211 5/16X6 LONG USA CARB.
  • Regular, also known as medium spiral bits, are used in general purpose applications. They are used on soft, nonferrous materials.

Specifications

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.3125 in, 5/16 in
  • Drill Point Angle
    118
  • Material
    Carbide-Tipped
  • Overall Length
    4 in
  • PSC Code
    5133
  • Removability
    No
  • Shank Diameter
    1/4 in
  • Spiral Type
    Regular Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text