Motion
71250211

Made in USA
71250211

5/16" Carbide-Tipped Regular Spiral Drill Bit;6" OAL, 1/4" Shank Diam
MI ITEM #11699067
MFR #71250211
Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71250211

5/16" Carbide-Tipped Regular Spiral Drill Bit;6" OAL, 1/4" Shank Diam
MI ITEM #11699067
MFR #71250211

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.98/each

Specifications

Dimensions

  • Drill Bit Size
    0.3125 in, 5/16 in
  • Drill Point Angle
    118
  • Overall Length
    6 in
  • Shank Diameter
    1/4 in

Details

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Material
    Carbide-Tipped
  • PSC Code
    5133
  • Removability
    No
  • Spiral Type
    Regular Spiral

Overview

Mfr description
71250245 71250245 USA 3/8 X 4 LONG CARB.
  • Regular, also known as medium spiral bits, are used in general purpose applications. They are used on soft, nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought