Motion
71250252

Made in USA
71250252

3/8" Carbide-Tipped Regular Spiral Drill Bit;6" OAL, 1/4" Shank Diam
MI ITEM #11699069
MFR #71250252
List Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71250252

3/8" Carbide-Tipped Regular Spiral Drill Bit;6" OAL, 1/4" Shank Diam
MI ITEM #11699069
MFR #71250252

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.65/each for your price

Overview

Mfr description
71250286 71250286 USA 7/16 X 6 LONG CARB
  • Regular, also known as medium spiral bits, are used in general purpose applications. They are used on soft, nonferrous materials.

Specifications

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.3750 in, 3/8 in
  • Drill Point Angle
    118
  • Material
    Carbide-Tipped
  • Overall Length
    6 in
  • PSC Code
    5133
  • Removability
    No
  • Shank Diameter
    1/4 in
  • Spiral Type
    Regular Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text