Motion
71250336

Made in USA
71250336

1/2" Carbide-Tipped Fast Spiral Drill Bit;4" OAL, 1/4" Shank Diam
MI ITEM #11699073
MFR #71250336
List Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71250336

1/2" Carbide-Tipped Fast Spiral Drill Bit;4" OAL, 1/4" Shank Diam
MI ITEM #11699073
MFR #71250336

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.93/each for your price

Overview

Mfr description
71250344 71250344 1/2X6 LONG USA CARB. T
  • Fast spiral bits have finer flutes and used in high speed applications. They are used on concrete, stainless steel and soft, nonferrous materials.

Specifications

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.5000 in, 1/2 in
  • Drill Point Angle
    118
  • Material
    Carbide-Tipped
  • Overall Length
    4 in
  • PSC Code
    5133
  • Removability
    No
  • Shank Diameter
    1/4 in
  • Spiral Type
    Fast Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text