Motion
71250443

Made in USA
71250443

11/16" Carbide-Tipped Regular Spiral Drill Bit;6" OAL, 3/8" Shank Diam
Mi Item #11699077
MFR #71250443
Price$16.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71250443

11/16" Carbide-Tipped Regular Spiral Drill Bit;6" OAL, 3/8" Shank Diam
Mi Item #11699077
MFR #71250443

Mfr description
71250484 71250484 USA 3/4 X 6 LONG CARB.
  • Regular, also known as medium spiral bits, are used in general purpose applications. They are used on soft, nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.98/each

Specifications

Dimensions

  • Drill Bit Size
    0.6875 in, 11/16 in
  • Drill Point Angle
    118
  • Overall Length
    6 in
  • Shank Diameter
    3/8 in

Details

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Material
    Carbide-Tipped
  • PSC Code
    5133
  • Removability
    No
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)