Motion
71251037

Made in USA
71251037

23-1/4" OAL, 4-1/4" Hex Length, 1" Bar Length, 7/16-20 Milling Machine Drawbar Compatible with Kondia Variable Speed Head Mills
MI ITEM #11699080
MFR #71251037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71251037

23-1/4" OAL, 4-1/4" Hex Length, 1" Bar Length, 7/16-20 Milling Machine Drawbar Compatible with Kondia Variable Speed Head Mills
MI ITEM #11699080
MFR #71251037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71251037 71251037 FOR KONDIA MILL VARI S

Specifications

  • Bar Length
    19 in
  • Hex Length
    4-1/4 in
  • Machine Compatibility
    Kondia Variable Speed Head Mills
  • Overall Length
    23.2500 in, 23-1/4 in
  • Thread Length
    1 in
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text