Motion
71250641

Made in USA
71250641

1" Carbide-Tipped Regular Spiral Drill Bit;6" OAL, 1/2" Shank Diam
MI ITEM #11699081
MFR #71250641
List Price$12.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71250641

1" Carbide-Tipped Regular Spiral Drill Bit;6" OAL, 1/2" Shank Diam
MI ITEM #11699081
MFR #71250641

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.38/each for your price

Overview

Mfr description
71251169 71251169 1/4 X 1/4SH 13 LONG US
  • Regular, also known as medium spiral bits, are used in general purpose applications. They are used on soft, nonferrous materials.

Specifications

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Size
    1.0000 in, 1 in
  • Drill Point Angle
    118
  • Material
    Carbide-Tipped
  • Overall Length
    6 in
  • PSC Code
    5133
  • Removability
    No
  • Shank Diameter
    1/2 in
  • Spiral Type
    Regular Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text