Motion
71251409

Made in USA
71251409

5/8" Carbide-Tipped Fast Spiral Drill Bit;13" OAL, 3/8" Shank Diam
MI ITEM #11699087
MFR #71251409
List Price$29.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71251409

5/8" Carbide-Tipped Fast Spiral Drill Bit;13" OAL, 3/8" Shank Diam
MI ITEM #11699087
MFR #71251409

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.00/each for your price

Overview

Mfr description
71251482 71251482 3/4 X 1/2SH 13 LONG US
  • Fast spiral bits have finer flutes and used in high speed applications. They are used on concrete, stainless steel and soft, nonferrous materials.

Specifications

  • Cutter Head
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.6250 in, 5/8 in
  • Drill Point Angle
    118
  • Material
    Carbide-Tipped
  • Overall Length
    13 in
  • PSC Code
    5133
  • Removability
    No
  • Shank Diameter
    3/8 in
  • Spiral Type
    Fast Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text