Motion
71258222

Made in USA
71258222

11/32", 118° Point, Carbide-Tipped Die Drill Bit Bright Finish, 2-3/4" Flute Length, 4-3/4" OAL
MI ITEM #11699107
MFR #71258222
List Price$93.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71258222

11/32", 118° Point, Carbide-Tipped Die Drill Bit Bright Finish, 2-3/4" Flute Length, 4-3/4" OAL
MI ITEM #11699107
MFR #71258222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.55/each for your price

Overview

Mfr description
71258222 71258222 11/32X2-3/4X4-3/4" C/T
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cut faster than high speed steel It provides good heat and wear resistance
  • Die drills are used for drilling holes in hardened steels from 45 to 65 HRC They are available in solid carbide and carbide tip and suitable for drilling out broken studs and taps

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Carbide-Tipped
  • Drill Bit Size
    11/32 in
  • Drill Bit Type
    Die Drill Bit
  • Drill Point Angle
    118°
  • Flute Length
    2-3/4 in
  • Maximum Drilling Depth
    200 in
  • Number Of Flutes
    2
  • Overall Length
    4-3/4 in
  • Point Type
    Notched
  • Shank Diameter
    21/64 in
  • Through Coolant
    No
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text