Motion
71258248

Made in USA
71258248

3/8", 118° Point, Carbide-Tipped Die Drill Bit Bright Finish, 3" Flute Length, 5" OAL
MI ITEM #11699109
MFR #71258248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71258248

3/8", 118° Point, Carbide-Tipped Die Drill Bit Bright Finish, 3" Flute Length, 5" OAL
MI ITEM #11699109
MFR #71258248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71258248 71258248 3/8X3X5" C/T USA SPR H
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cut faster than high speed steel It provides good heat and wear resistance
  • Die drills are used for drilling holes in hardened steels from 45 to 65 HRC They are available in solid carbide and carbide tip and suitable for drilling out broken studs and taps

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Carbide-Tipped
  • Drill Bit Size
    3/8 in
  • Drill Bit Type
    Die Drill Bit
  • Drill Point Angle
    118°
  • Flute Length
    3 in
  • Maximum Drilling Depth
    220 in
  • Number Of Flutes
    2
  • Overall Length
    5 in
  • Point Type
    Notched
  • Shank Diameter
    23/64 in
  • Through Coolant
    No
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text