Motion
71336457

Made in USA
71336457

5 Gal High Density Polyethylene Spill-Proof CARB Gas Can 16" High x 10-3/4" Diam, Red
Mi Item #11699124
MFR #71336457
Price$75.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71336457

5 Gal High Density Polyethylene Spill-Proof CARB Gas Can 16" High x 10-3/4" Diam, Red
Mi Item #11699124
MFR #71336457

Mfr description
71336457 71336457 5 GAL PLASTIC F/GAS SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.20/each

Specifications

Dimensions

  • Can Diameter
    10-3/4 in
  • Height
    16 in
  • Hose Diameter
    1 in
  • Opening Size
    1-1/2 in
  • Width
    10 in

Details

  • Capacity
    5 gal (US)
  • Color
    Red
  • Material
    High Density Polyethylene
  • Type
    Spill-Proof CARB Gas Can
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)