Motion
71400881

Made in USA
71400881

1/4-20 UNC, 7/8" OAL Steel Standard Coupling Nut, Uncoated, 1/2" Width Across Flats
MI ITEM #11699125
MFR #71400881
List Price$52.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71400881

1/4-20 UNC, 7/8" OAL Steel Standard Coupling Nut, Uncoated, 1/2" Width Across Flats
MI ITEM #11699125
MFR #71400881

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.08/each for your price

Overview

Mfr description
71400881 71400881 1/4-20X7/8-1/2 GRADE 2
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    4140, Grade 2H
  • Overall Length
    7/8 in
  • Thread Direction
    Right Hand
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text