Motion
71400907

Made in USA
71400907

3/4-10 UNC, 2-1/4" OAL Steel Standard Coupling Nut, Uncoated, 1-1/4" Width Across Flats
MI ITEM #11699127
MFR #71400907
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71400907

3/4-10 UNC, 2-1/4" OAL Steel Standard Coupling Nut, Uncoated, 1-1/4" Width Across Flats
MI ITEM #11699127
MFR #71400907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71400907 71400907 3/4-10X2-1/4 GRADE 2H
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    4140, Grade 2H
  • Overall Length
    2-1/4 in
  • Thread Direction
    Right Hand
  • Thread Size
    3/4-10
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text