Motion
71400972

Made in USA
71400972

3/4-10 UNC, 2-1/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 1-1/8" Width Across Flats
MI ITEM #11699134
MFR #71400972
List Price$33.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71400972

3/4-10 UNC, 2-1/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 1-1/8" Width Across Flats
MI ITEM #11699134
MFR #71400972

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.70/each for your price

Overview

Mfr description
71400972 71400972 3/4-10X2"1/4-1-1/8 GD
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    4140, Grade 8
  • Overall Length
    2-1/4 in
  • Thread Direction
    Right Hand
  • Thread Size
    3/4-10
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text