Motion
71400980

Made in USA
71400980

1/4-20 UNC, 7/8" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 1/2" Width Across Flats
MI ITEM #11699135
MFR #71400980
Price$27.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71400980

1/4-20 UNC, 7/8" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 1/2" Width Across Flats
MI ITEM #11699135
MFR #71400980

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.30/each

Specifications

Dimensions

  • Overall Length
    7/8 in
  • Thread Size
    1/4-20
  • Width Across Flats
    1/2 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    4140, Grade 8
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Standard

Overview

Mfr description
71400980 71400980 1/4-20X7/8-1/2 GD 8 ZI
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought