Motion
71400998

Made in USA
71400998

3/8-16 UNC, 1-3/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 5/8" Width Across Flats
MI ITEM #11699136
MFR #71400998
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71400998

3/8-16 UNC, 1-3/4" OAL Steel Standard Coupling Nut, Zinc-Plated Finish, 5/8" Width Across Flats
MI ITEM #11699136
MFR #71400998

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71400998 71400998 3/8-16X1"3/4-5/8 GD 8
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    4140, Grade 8
  • Overall Length
    1-3/4 in
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Type
    Standard
  • Width Across Flats
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text