Motion
71458939

Made in USA
71458939

3-1/2" Long x 3/4" Wide x 3/16" Thick, Aluminum Oxide Sharpening Stone Rectangle, Medium Grade
MI ITEM #11699141
MFR #71458939
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71458939

3-1/2" Long x 3/4" Wide x 3/16" Thick, Aluminum Oxide Sharpening Stone Rectangle, Medium Grade
MI ITEM #11699141
MFR #71458939

Mfr description
71458939 71458939 3-1/2X3/4X3/16 MED MOD
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • Overall Length  
    3-1/2 in
  • Overall Thickness  
    3/16 in
  • Overall Width  
    3/4 in

Details

  • Grade
    Medium
  • PSC Code
    5345
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)