Overview
Mfr description
71458947 71458947 4-1/4X3/4X3/8 CRS MODE
- Silicon carbide is a fast cutting abrasive
- Commonly used on nonferrous metals and in low pressure applications.
Specifications
- ColorGreen
- GradeCoarse
- Overall Length
- Overall Thickness
- Overall Width
- PSC Code5345
- Stone MaterialSilicon Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data