Motion
71458988

Made in USA
71458988

4-1/4" Long x 3/4" Diam x 3/8" Thick, Silicon Carbide Sharpening Stone Round, Medium Grade
Mi Item #11699144
MFR #71458988
Price$6.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71458988

4-1/4" Long x 3/4" Diam x 3/8" Thick, Silicon Carbide Sharpening Stone Round, Medium Grade
Mi Item #11699144
MFR #71458988

Mfr description
71458988 71458988 4-1/4X3/4X3/8 MED MODE
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.58/each

Specifications

Dimensions

  • Overall Length  
    4-1/4 in
  • Overall Thickness  
    3/8 in
  • Overall Width  
    3/4 in

Details

  • Color
    Green
  • Grade
    Medium
  • PSC Code
    5345
  • Stone Material
    Silicon Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)