Motion
71459028

Made in USA
71459028

4-1/4" Long x 3/4" Diam x 3/8" Thick, Silicon Carbide Sharpening Stone Round, Fine Grade
MI ITEM #11699145
MFR #71459028
List Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459028

4-1/4" Long x 3/4" Diam x 3/8" Thick, Silicon Carbide Sharpening Stone Round, Fine Grade
MI ITEM #11699145
MFR #71459028

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.05/each for your price

Overview

Mfr description
71459028 71459028 4-1/4X3/4X3/8 FINE MOD
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Color
    Green
  • Grade
    Fine
  • Overall Length
  • Overall Thickness
  • Overall Width
  • PSC Code
    5345
  • Stone Material
    Silicon Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text