Motion
71459119

Made in USA
71459119

3/4" Wide Aluminum Oxide Sharpening Stone Fine Grade
MI ITEM #11699149
MFR #71459119
List Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459119

3/4" Wide Aluminum Oxide Sharpening Stone Fine Grade
MI ITEM #11699149
MFR #71459119

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.70/each for your price

Overview

Mfr description
71459119 71459119 6"X3/4 SQUARE FINE MOD
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Grade
    Fine
  • Overall Thickness
  • Overall Width
  • PSC Code
    5345
  • Specification
    FF66
  • Stick Length
    6 in
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text