Motion
71459135

Made in USA
71459135

4" Long x 3/8" Diam x 3/8" Thick, Aluminum Oxide Sharpening Stone Round, Medium Grade
Mi Item #11699151
MFR #71459135
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459135

4" Long x 3/8" Diam x 3/8" Thick, Aluminum Oxide Sharpening Stone Round, Medium Grade
Mi Item #11699151
MFR #71459135

Mfr description
71459135 71459135 4"X3/8 ROUND MED MODRN
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    3/8 in
  • Overall Width  
    3/8 in

Details

  • Grade
    Medium
  • PSC Code
    5345
  • Specification
    MF234
  • Stone Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)