Motion
71459168

Made in USA
71459168

5" Long x 1" Wide x 3/16" Thick, Aluminum Oxide Sharpening Stone Rectangle, Fine Grade
MI ITEM #11699154
MFR #71459168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459168

5" Long x 1" Wide x 3/16" Thick, Aluminum Oxide Sharpening Stone Rectangle, Fine Grade
MI ITEM #11699154
MFR #71459168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71459168 71459168 5"X1"X3/16 FINE MODERN
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Grade
    Fine
  • Overall Length
  • Overall Thickness
  • Overall Width
  • PSC Code
    5345
  • Specification
    FT125
  • Stone Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text