Motion
71459184

Made in USA
71459184

4-1/2" Long x 1-3/4" Diam x 1/2" Thick, Silicon Carbide Sharpening Stone Round, Medium Grade
MI ITEM #11699156
MFR #71459184
List Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459184

4-1/2" Long x 1-3/4" Diam x 1/2" Thick, Silicon Carbide Sharpening Stone Round, Medium Grade
MI ITEM #11699156
MFR #71459184

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.70/each for your price

Overview

Mfr description
71459184 71459184 184C 4-1/2X1-3/4 MED M
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Grade
    Medium
  • Overall Length
  • Overall Thickness
  • Overall Width
  • PSC Code
    5345
  • Specification
    MJS44
  • Stone Material
    Silicon Carbide
  • Tapered Thickness
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text