Specifications
Dimensions
- Overall Length4-1/2 in
- Overall Thickness3/8 in
- Overall Width1-3/4 in
- Tapered Thickness1/8 in
Details
- GradeFine
- PSC Code5345
- Stone MaterialSilicon Carbide
Overview
Mfr description
71459226 71459226 446CF 4-1/2X1-3/4FINE
- Silicon carbide is a fast cutting abrasive
- Commonly used on nonferrous metals and in low pressure applications.