Motion
71459234

Made in USA
71459234

4-1/2" Long x 1-3/4" Diam x 1/2" Thick, Aluminum Oxide Sharpening Stone Round, Coarse Grade
MI ITEM #11699161
MFR #71459234
List Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459234

4-1/2" Long x 1-3/4" Diam x 1/2" Thick, Aluminum Oxide Sharpening Stone Round, Coarse Grade
MI ITEM #11699161
MFR #71459234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.70/each for your price

Overview

Mfr description
71459234 71459234 185A 4-1/2X1-3/4 CRS M
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Grade
    Coarse
  • Overall Length
  • Overall Thickness
  • Overall Width
  • PSC Code
    5345
  • Specification
    CS44
  • Stone Material
    Aluminum Oxide
  • Tapered Thickness
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text