Motion
71459242

Made in USA
71459242

4-1/2" Long x 1-3/4" Diam x 1/2" Thick, Aluminum Oxide Sharpening Stone Round, Fine Grade
Mi Item #11699162
MFR #71459242
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459242

4-1/2" Long x 1-3/4" Diam x 1/2" Thick, Aluminum Oxide Sharpening Stone Round, Fine Grade
Mi Item #11699162
MFR #71459242

Mfr description
71459242 71459242 183A 4-1/2X1-3/4 FINE
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.70/each

Specifications

Dimensions

  • Overall Length  
    4-1/2 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    1-3/4 in
  • Tapered Thickness
    3/16 in

Details

  • Grade
    Fine
  • PSC Code
    5345
  • Specification
    FS44
  • Stone Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)