Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459705

7/32" Head Diam x 3/8" Thickness, B44, Tree End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 68,400 RPM
MI ITEM #11699168
MFR #71459705

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
71459705 71459705 B44 7/32X3/8X1/8SHK GP
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grade
    Medium
  • Head Diameter
    7/32 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/8 in
  • Max Rpm
    68,400
  • Point Shape
    Tree
  • Point Shape Code
    B44

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text