Motion
71459713

Made in USA
71459713

3/16 x 5/16" Head Diam x Thickness, B45, Pointed, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 1/8" Shank Diam, 104,250 RPM
Mi Item #11699169
MFR #71459713
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459713

3/16 x 5/16" Head Diam x Thickness, B45, Pointed, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 1/8" Shank Diam, 104,250 RPM
Mi Item #11699169
MFR #71459713

Mfr description
71459713 71459713 B45 3/16X5/16X1/8 GP M
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Head Diameter
    3/16 in
  • Head Thickness
    5/16 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Max Rpm
    104,250
  • Point Shape
    Pointed
  • Point Shape Code
    B45
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)