Motion
71459739

Made in USA
71459739

1/8" Head Diam x 5/32" Thickness, B47, Tree End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 105,000 RPM
MI ITEM #11699170
MFR #71459739
List Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459739

1/8" Head Diam x 5/32" Thickness, B47, Tree End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 105,000 RPM
MI ITEM #11699170
MFR #71459739

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.65/each for your price

Overview

Mfr description
71459739 71459739 B47 1/8X5/32X1/8SHK GP
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grade
    Medium
  • Head Diameter
    1/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    5/32 in
  • Max Rpm
    105,000
  • Point Shape
    Tree
  • Point Shape Code
    B47

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text