Motion
71459754

Made in USA
71459754

3/8 x 3/4" Head Diam x Thickness, B52, Pointed, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 1/8" Shank Diam, 45,370 RPM
Mi Item #11699171
MFR #71459754
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459754

3/8 x 3/4" Head Diam x Thickness, B52, Pointed, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 1/8" Shank Diam, 45,370 RPM
Mi Item #11699171
MFR #71459754

Mfr description
71459754 71459754 B52 3/8X3/4X1/8SHK GP
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.98/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    3/4 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Max Rpm
    45370
  • Point Shape
    Pointed
  • Point Shape Code
    B52
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)