Motion
71459762

Made in USA
71459762

1/4" Head Diam x 5/8" Thickness, B53, Pointed End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 60,000 RPM
MI ITEM #11699172
MFR #71459762
List Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459762

1/4" Head Diam x 5/8" Thickness, B53, Pointed End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 60,000 RPM
MI ITEM #11699172
MFR #71459762

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.98/each for your price

Overview

Mfr description
71459762 71459762 B53 1/4X5/8X1/8SHK GP
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grade
    Medium
  • Head Diameter
    1/4 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    5/8 in
  • Max Rpm
    60,000
  • Point Shape
    Pointed
  • Point Shape Code
    B53

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text