Motion
71459796

Made in USA
71459796

Mounted Point - 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #11699175
MFR #71459796
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459796

Mounted Point - 1/8 in Shank Dia, Aluminum Oxide
MI ITEM #11699175
MFR #71459796

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71459796 71459796 B71 5/8X3/32X1/8SHK GP
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grade
    Medium
  • Head Diameter
    5/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/8 in
  • Material
    Aluminum Oxide
  • Max Rpm
    61120
  • Point Shape
    Mushroom
  • Point Shape Code
    B71
  • Manufacturer Upc Number
    691019006857

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text