Motion
71459804

Made in USA
71459804

1/2" Head Diam x 1/8" Thickness, B72, Wheel Tapered Edge End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 73,500 RPM
Mi Item #11699177
MFR #71459804
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459804

1/2" Head Diam x 1/8" Thickness, B72, Wheel Tapered Edge End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 73,500 RPM
Mi Item #11699177
MFR #71459804

Mfr description
71459804 71459804 B72 1/2X1/8X1/8SHK A/O
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Head Thickness
    1/8 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Max Rpm
    73,500
  • Point Shape
    Wheel Tapered Edge
  • Point Shape Code
    B72
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)