Motion
71459812

Made in USA
71459812

3/4 x 3/16" Head Diam x Thickness, B81, Inverted Cone Cupped End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 1/8" Shank Diam, 50,930 RPM
MI ITEM #11699178
MFR #71459812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459812

3/4 x 3/16" Head Diam x Thickness, B81, Inverted Cone Cupped End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 1/8" Shank Diam, 50,930 RPM
MI ITEM #11699178
MFR #71459812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71459812 71459812 B81 3/4X3/16X1/8SHK GP
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grade
    Medium
  • Head Diameter
    3/4 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/16 in
  • Max Rpm
    50930
  • Point Shape
    Inverted Cone Cupped End
  • Point Shape Code
    B81

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text