Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459887

5/8" Head Diam x 1/2" Thickness, B102, Inverted Cone Flat End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 45,370 RPM
MI ITEM #11699184
MFR #71459887

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
71459887 71459887 B102 5/8X1/2X1/8SHK GP
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grade
    Medium
  • Head Diameter
    5/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/2 in
  • Max Rpm
    45,370
  • Point Shape
    Inverted Cone Flat End
  • Point Shape Code
    B102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text