Motion
71459895

Made in USA
71459895

5/8" Head Diam x 3/16" Thickness, B103, Inverted Cone Flat End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 61,120 RPM
MI ITEM #11699185
MFR #71459895
List Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459895

5/8" Head Diam x 3/16" Thickness, B103, Inverted Cone Flat End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 61,120 RPM
MI ITEM #11699185
MFR #71459895

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.78/each for your price

Overview

Mfr description
71459895 71459895 B103 5/8X3/16X1/8 GP M
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grade
    Medium
  • Head Diameter
    5/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/16 in
  • Max Rpm
    61,120
  • Point Shape
    Inverted Cone Flat End
  • Point Shape Code
    B103

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text