Motion
71459929

Made in USA
71459929

3/8" Head Diam x 3/8" Thickness, B122, Ball End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 61,650 RPM
MI ITEM #11699188
MFR #71459929
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459929

3/8" Head Diam x 3/8" Thickness, B122, Ball End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 61,650 RPM
MI ITEM #11699188
MFR #71459929

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.78/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Max Rpm
    61,650
  • Point Shape
    Ball
  • Point Shape Code
    B122

Overview

Mfr description
71459929 71459929 B122 3/8X3/8X1/8SHK GP
  • Ball-shaped rubberized points are ideal for use where small abrasive wheels are not able to reach.Commonly used for blending and finishing applications on cermaic, steels and metal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought