Motion
71459937

Made in USA
71459937

3/16 x 3/16" Head Diam x Thickness, B123, Ball, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 1/8" Shank Diam, 104,250 RPM
Mi Item #11699189
MFR #71459937
Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459937

3/16 x 3/16" Head Diam x Thickness, B123, Ball, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 1/8" Shank Diam, 104,250 RPM
Mi Item #11699189
MFR #71459937

Mfr description
71459937 71459937 B123 3/16X3/16X1/8 GP
  • Ball-shaped rubberized points are ideal for use where small abrasive wheels are not able to reach.Commonly used for blending and finishing applications on cermaic, steels and metal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.65/each

Specifications

Dimensions

  • Head Diameter
    3/16 in
  • Head Thickness
    3/16 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Max Rpm
    104,250
  • Point Shape
    Ball
  • Point Shape Code
    B123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)