Motion
71459945

Made in USA
71459945

1/8" Head Diam x 1/8" Thickness, B124, Ball End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 105,000 RPM
MI ITEM #11699190
MFR #71459945
List Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459945

1/8" Head Diam x 1/8" Thickness, B124, Ball End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 105,000 RPM
MI ITEM #11699190
MFR #71459945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.65/each for your price

Overview

Mfr description
71459945 71459945 B124 1/8X1/8X1/8SHK GP
  • Ball-shaped rubberized points are ideal for use where small abrasive wheels are not able to reach.Commonly used for blending and finishing applications on cermaic, steels and metal.

Specifications

  • Grade
    Medium
  • Head Diameter
    1/8 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    1/8 in
  • Max Rpm
    105000
  • Point Shape
    Ball
  • Point Shape Code
    B124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text