Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71459994

5/16" Head Diam x 3/8" Thickness, B134, Cylinder Cup End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 61,650 RPM
MI ITEM #11699193
MFR #71459994

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
71459994 71459994 B134 5/16X3/8X1/8 GP M
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Grade
    Medium
  • Head Diameter
    5/16 in
  • Shank Diameter
    1/8 in
  • Head Thickness
    3/8 in
  • Max Rpm
    61650
  • Point Shape
    Cylinder Cup
  • Point Shape Code
    B134

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought