Motion
71460000

Made in USA
71460000

1/4" Head Diam x 1/2" Thickness, B135, Cylinder Cup End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 60,000 RPM
Mi Item #11699194
MFR #71460000
Price$1.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
71460000

1/4" Head Diam x 1/2" Thickness, B135, Cylinder Cup End, Aluminum Oxide Mounted Point Burnt Orange, Medium Grade, 60,000 RPM
Mi Item #11699194
MFR #71460000

Mfr description
71460000 71460000 B135 1/4X1/2X1/8SHK GP
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.40/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/8 in

Details

  • Grade
    Medium
  • Max Rpm
    60,000
  • Point Shape
    Cylinder Cup
  • Point Shape Code
    B135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)